Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rubber Eraser

Sheet eraser
SHTERSR-M8-(ADAPT-HEX)-2PCS

Art.-no. 058593
EAN 4045989170524
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
For removing adhesive residues and films on metallic surfaces.
Notice
  • Operate only with slow-running machines (max. 2000 rpm).

  • Do not use the film rubber on plastic parts and painted plastics (e. g. bumpers, motorcycle trim etc.)!

  • Note direction of rotation (opposite of working direction): Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working.

  • In some cases, may lead to discolouration when used on water-based paint. In this case we recommend preliminary tests in non-visible places.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all commercially available drills, cordless screwdrivers and straight grinders.

Instructions

Roughen the edges of the film rubber (e.g. on the clean edge of a workbench) before the first work process.

Outer diameter

90 mm

Can be used with adapter

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive remover spray

ADHREM-150ML

Easily removes hardened hot-melt adhesive from the paint surface
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

CEPHEUS
Lightweight, well-fitting safety glasses