Routing cone 2 pieces
Site traffic cone film RA2B, TL-approved
CONE-TL-TRAFFICCONE-RA2B-500MM
Art.-no. 0993899336
EAN 4065746515283
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cone top from HD-PE, cone base from recycled material
- High level of stability thanks to anti-tip edge
- Optimised stacking without getting stuck
- No substances hazardous to health pursuant to REACH
- Recessed handle for easy handling even when wearing gloves
Approved according to RSA21
BASt-tested and in line with technical specifications
Datasheets(X)
Height | 510 mm |
Length x width | 325 x 325 mm |
Product weight (per item) | 2.900 kg |
Colour | White, Red |
Foil type | RA2/B |