Rounding milling cutter for wood With ball bearing
Wood crner-rndng mll cttr w. bll bearng
RDCTR-BALBEAR-TC-S8-D31,7-L56,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Version
- Dia. 4-8 mm: Solid TC
- Dia. 10-20 mm: TC-tipped
Ball bearing
Diameter: 12.7 mm and 9.53 mm
Datasheets(X)
Suitable for hand routers
![]() | |
Diameter (D) | 31.7 mm |
Length (L) | 56.5 mm |
Effective length (NL) | 16.5 mm |
Radius (R) | 9.5 mm |
Shank diameter (d) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!