Round wire snap ring and snap ring groove for drill holes DIN 9926, steel plain
DIN 9926 for drill hole
SNAPRG-DIN9926-D10,0
Art.-no. 0490000010
EAN 4024835526531
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 9926 replaces DIN 7993 shape B
Datasheets(X)
![]() | |
Type | RB 10 |
Suitable for holes | 10 mm |
Suitable for groove diameter | 10.8 mm |
Outer diameter (d1) | 10.9 mm |
Slot width (e1) | 4 mm |
Width (b1) | 0.8 mm |
Thickness (s1) | 0.8 mm |
Standards | DIN 9926 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
