Round wire snap ring and snap ring groove DIN 9925, A2 stainless steel, for shafts
DIN 9925 stainless steel A2
SNAPRG-DIN9925-A2-D7,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 9925 replaces DIN 7993 shape A. Dimensions and tolerances according to DIN 9925. As the stainless steel version is not regulated by standards, there are no generally valid values for the release speed of the snap rings. These may differ from the values specified in DIN 9925.
![]() | |
Suitable for shafts | 7 mm |
Suitable for groove diameter | 6.2 mm |
Internal diameter (d1) | 6.1 mm |
Slot width (e1) | 2 mm |
Width (b1) | 0.6 mm |
Thickness (s1) | 0.8 mm |
Standards | DIN 9925 |
Form | A |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt