Round shell design handle MUG-ZD 12
HNDL-MUG-ZD-12-WHITE-70MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | White |
Height (H) | 13.5 mm |
Height of the shelf edge (H1) | 2 mm |
Diameter (D) | 70 mm |
Internal diameter (D1) | 28 mm |
Drill hole diameter (BD) | 45 mm |
Drill hole depth (BT) | 11 mm |
Type of assembly | For embedding |
