Round paintbrush For water-based lacquer and paint systems
Round brush synthetic fibre bristles brass ring
RDBRSH-VOC-MIX-SZ12
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Strong mixture of highest-quality, synthetic fibre bristles (nylon and polyester)
- Retains shape and suppleness
- Does not swell in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- Double-cord binding, white
- Brass ring
- Unpainted wooden handle
Datasheets(X)
Ideal for painting and lacquering work on smaller surfaces, e.g. windows, furniture and doors.
Material of bristles | Nylon |
Material of long handle | Wood |
Length of bristles | 105 mm |
Size | 12 |
Brush ring diameter | 45 mm |