Round nose router bit
Round nose router bit
CTR-GRV-TC-S8-D16-L41MM
Art.-no. 0612021160
EAN 4047376465411
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Datasheets(X)
Suitable for hand routers
![]() | |
Diameter (D) | 16 mm |
Length (L) | 41 mm |
Effective length (NL) | 11 mm |
Radius (R) | 8 mm |
Shank diameter (d) | 8 mm |
Material of cutting edge | Carbide |
