Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Round, multi-hole grommet

Cable grommet multi-hole TPE
SLEVE-TPE-GREY-M25-4X8MM

Art.-no. 0561661159
EAN 4065746773492
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
Grommet for non-preassembled cables
  • For multiple non-pre-assembled cables

  • High strain relief due to double membrane

  • Cost-effective solution

  • High IP protection (IP65)

  • For metric through-holes

  • Self-extinguishing in accordance with UL94-V0
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsThe cable is simply pierced through the first membrane, while the second membrane provides strain relief and IP protection.

Drill hole (D1)

25.5 mm

Outer diameter (D)

34 mm

Installation thickness (h1)

1.5 mm

Height (H)

12 mm

Colour

Grey

Suitable for min./max. wall thickness

1.5-2.5 mm

Material

Thermoplastic elastomer

Ultraviolet resistance

Yes

Silicone-free

Yes

RoHS-compliant

Yes

Min./max. temperature resistance

-40 to 105 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information