Round, multi-hole grommet
Cable grommet multi-hole TPE
SLEVE-TPE-GREY-M25-4X8MM
Art.-no. 0561661159
EAN 4065746773492
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For multiple non-pre-assembled cables
- High strain relief due to double membrane
- Cost-effective solution
- High IP protection (IP65)
- For metric through-holes
- Self-extinguishing in accordance with UL94-V0
Datasheets(X)
Bore hole (D1) | 25.5 mm |
Outer diameter (D) | 34 mm |
Installation thickness (h1) | 1.5 mm |
Height (H) | 12 mm |
Colour | Grey |
Suitable for min./max. wall thickness | 1.5-2.5 mm |
Material | Thermoplastic elastomer |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
RoHS-compliant | Yes |
Min./max. temperature resistance | -40 to 105 °C |