Round-headed strip nails, long, 21°
Steel plain resin-coated 21 degree long, collated
STRNL-RDHD-3,8X130
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Suitable for DSN 160, art. no. 0703 560 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Export and large box production, crate construction, disposable pallets, pre-fabricated house elements, cable drums, hut construction, attic construction, nailed truss production, static timber construction.
![]() | |
Nominal diameter (d1) | 3.8 mm |
Length (l1) | 130 mm |
Head diameter | 8.2 mm |
Material | Steel |
Surface | Plain |
Design | Smooth and resin-coated |
Head height | 1.3 mm |
Number per pallet | 84000 PCS |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (1)