Round-headed strip nails, long, 21°
Steel plain resin-coated 21 degree long, collated
STRNL-RDHD-3,8X120
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 160, art. no. 0703 560 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Export and large box production, crate construction, disposable pallets, pre-fabricated house elements, cable drums, hut construction, attic construction, nailed truss production, static timber construction.
![]() | |
Nominal diameter (d1) | 3.8 mm |
Length (l1) | 120 mm |
Head diameter | 8.2 mm |
Material | Steel |
Surface | Plain |
Design | Smooth and resin-coated |
Head height | 1.3 mm |
Number per pallet | 84000 PCS |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (1)