Round-headed strip nails, 34° With ring shank. Plain A2 stainless steel
Stainless steel A2, ring-shaped shank, 34 degree
STRNL-RDHD-RING-34DGR-1.4301-2,8X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 5090, 34°, art. no. 0703 543 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 50 mm |
Head diameter | 6.5 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Design | Grooved |
Number per pallet | 132000 PCS |