Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Round-headed strip nails, 21° with ring shank. Zinc-plated steel, blue passivated (A4K)

Steel zinc plated with ring-shaped shank 21°
STRNL-RDHD-RINGSHFT-(A4K)-2,9X60

Art.-no. 048140060

EAN 4099618057113

-,--
price per selected packing unit
| Individual prices for customers after login
Round-headed strip nails, 21° with ring shank. Zinc-plated steel, blue passivated (A4K)

Art.-no. 048140060

-,--
price per selected packing unit
Quantity
PU
x 2200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for DSN 5090, 22°, art. no. 0703 542 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Studwork, false floors, trusses, prefab construction

Nominal diameter (d1)

2.9 mm

Length (l1)

60 mm

Head diameter

6.5 mm

Material

Steel

Surface

Zinc plated

Design

Grooved

Head height

1.0 mm

Number per pallet

264000 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information