Round-headed strip nails, 21° With ring shank. Steel plain
Steel plain, ring-shaped shank, 21 degree
STRNL-RDHD-RINGSHFT-2.9X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 5090, 22°, art. no. 0703 542 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Studwork, false floors, trusses, prefab construction
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 50 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Plain |
Design | Grooved |
Head height | 1.0 mm |
Number per pallet | 264000 PCS |
Datasheets (0)
Certificates/
Documents