Round-headed strip nails, 21°
Steel yellow zinc-plated resin-coated 21° collated
STRNL-RDHD-RESIN-(A2C)-3,1X80
Art.-no. 048143180
EAN 4024835758581
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 5090, 22°, art. no. 0703 542 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Studwork, false floors, trusses, prefab construction
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 80 mm |
Head diameter | 7 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | Smooth and resin-coated |
Head height | 1.2 mm |
Number per pallet | 160000 PCS |
