Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Round-headed strip nails, 21°

Steel plain resin-coated 21 degree in magazine
STRNL-RDHD-RESIN-3,1X90

Art.-no. 048133190
EAN 4024835756488
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
Plain steel, plastic bonded

Suitable for DSN 5090, 22°, art. no. 0703 542 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Studwork, false floors, trusses, prefabricated construction

Nominal diameter (d1)

3.1 mm

Length (l1)

90 mm

Head diameter

7 mm

Material

Steel

Surface

Plain

Design

Smooth and resin-coated

Head height

1.3 mm

Number per pallet

160000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information