Round-headed strip nails, 21°
Steel plain resin-coated 21 degree in magazine
STRNL-RDHD-RESIN-3,1X90
Art.-no. 048133190
EAN 4024835756488
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 5090, 22°, art. no. 0703 542 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Studwork, false floors, trusses, prefabricated construction
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Head diameter | 7 mm |
Material | Steel |
Surface | Plain |
Design | Smooth and resin-coated |
Head height | 1.3 mm |
Number per pallet | 160000 PCS |
RoHS-compliant | Yes |
