Round-headed strip nails, 21° A2 stainless steel, plain
Stainless steel A2 21 degree collated
STRNL-RDHD-2,8X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 2.800 mm |
Length (l1) | 25 mm |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |