Round head screw For plastic
WÜPLAST W1412 plain steel 10.9 Z
SCR-RSD-W1412-Z2-10.9-4X12
WUEPLAST
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 4 mm |
Longueur (l1) | 12 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.82 mm |
Matière | Steel |
Property class | 10.9 |
Finition | Plain |
Internal drive | Z2 |
Other standard | W1412 |
Head type | Pan head |
Thread type | Plastic screw thread |
Shaft length (a) | 2 mm |
Max. drive depth (t max) | 2.08 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt