Round hand-held brush, hard
Round hand-held brush, hard
HNDBURST-RD-D110MM-HART-BLAU
Art.-no. 1951503289
EAN 4065232874320
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic design
- Fits nicely in the hand
- Less effort required
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates compliance with the HACCP system and the procedure for allergen prevention
Free from phthalates and bisphenol A
Datasheets(X)
The robust round hand-held brush is suitable for effectively cleaning conveyor belts, buckets, food containers, tilting pans and much more. Thanks to its ergonomic design, you can also exert more press on the area being cleaned.
Colour | Blue |
Material | Polypropylene/ stainless steel |
Material of bristles | PES - Polyester |
Length | 110 mm |
Width | 110 mm |
Height | 110 mm |
Length of bristles | 44 mm |
Min./max. temperature conditions | -20 to 80 °C |