Round flush-mounted wall outlet socket
Wall outlet socket flush-mounted round
WLOUTLSKT-FMO-COVER-SIGNALCOVER-D36MM
Art.-no. 0975010410
EAN 4099618136757
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breakout openings for lines and pipes (3 x EN20, 2 x EN25)
- Simple guidance of cables and lines in the flush-mounted area
- Scope of delivery: Flush-mounted wall outlet sockets, white cover, red plaster cover (10 pieces per packaging unit)
May not be used as a connection box.
Datasheets(X)
As a connection socket for wall lights.
Height x width x depth | 45 x 36 x 36 mm |
Flame-retardant | 650°C |
IP protection class | IP 20 |
Material | PS - Polystyrene |
Halogen-free | Yes |