Round cable passage in two parts
Cable opening round, ABS
CBLOPNING-F.DESK-BRWN-D80MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With spring-mounted, rotating segment in the cover
Attractive and uniform appearance when closed
Specified dimensions not binding. Subject to technical changes.
![]() | |
Werkstoff | ABS |
Diameter | 80 mm |
Colour | Mahogany RAL 8016 |
Produktgewicht (per Stück) | 35.000 g |
Datasheets (0)
Certificates/ Documents (0)