Round arch profile with fabric
Round arch profile with mesh
RDARCPRFL-10X10CM-L250CM
Art.-no. 0519522002
EAN 4068362029424
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The continuous fabric along the profile makes it very tear-resistant
Datasheets(X)
![]() | |
Material of profile | PVC-U, impact resistant |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
Resistance against | Weather |
Material of mesh | Fibre glass |
Side dimension of fabric | 10 x 10 cm |
Fabric type | ETICS fabric |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Length | 2.5 m |
