Round A2 stainless steel spacer sleeve
Round A2 stainless steel spacer sleeve
SPCESLEV-RD-A2-ED10MM-M6X20
Art.-no. 0865500620
EAN 4056807610344
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter | M6 |
Length (l) | 20 mm |
Property class | 50 |
Outer diameter (d) | 10 mm |
Thread form | Standard metric thread |
