Rotary shaft sealing ring DIN 3760, plastic NBR, shape A
DIN 3760 natural rubber NBR, shape A
ROTSHFTSEAL-DIN3760-NBR-A-50X68X8
Art.-no. 506115068
EAN 4066782760958
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Standards | DIN 3760 |
Form | A |
Internal diameter | 50 mm |
Outer diameter | 68 mm |
Width | 8 mm |
Material | NBR (Nitrile Butadiene Rubber) |
Suitable for shafts | 50 mm |
Nominal size | 50 |
RoHS-compliant | Yes |