Rotary shaft sealing ring DIN 3760, plastic NBR, shape A
DIN 3760 natural rubber NBR, shape A
ROTSHFTSEAL-DIN3760-NBR-A-190X220X15
Art.-no. 5061119022
EAN 4046777709698
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Standards | DIN 3760 |
Form | A |
Internal diameter | 190 mm |
Outer diameter | 220 mm |
Width | 15 mm |
Material | NBR (Nitrile Butadiene Rubber) |
Suitable for shafts | 190 mm |
Nominal size | 190 |
RoHS-compliant | Yes |