Rosette set 4 pieces, white polypropylene
Rosette set
ROS-DN32-(FLAT/HIGH)-SET-4PCS
Art.-no. 0888800525
EAN 4049557486505
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Clean wall installation: The rosettes cover where the fitting enters the wall for a discreet finish
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
DN nominal width | DN 32 |
Height of rosette | 14 mm |
External diameter of rosette | 75 mm |
Height of rosette 2 | 30 mm |
External diameter of rosette 2 | 80 mm |