Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rosette fitting set A 105 with drilling jig

Rosette fitting set A 105 with drilling jig
DH-SET-A2-A105-KH-DRILL JIGS

Art.-no. 0688151905
EAN 4062856847150
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
Punched-hole

KI oval

Fitting version

Handle/handle

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness

38-42 mm

Shape of door handle

GE (Frankfurt type)

Suitable for

Interior doors

Square size

8 mm

DIN direction

DIN R/L

EN standard

1906

Utilisation category

Class 3

Bearing Technology

Door handle, loose
Spring-mounted

Insertion depth

64 mm

Handle length

135 mm

Handle diameter

20 mm

Door handle mount diameter

15.9 mm

Handle height inc. rosette/ label

67.5 mm

Rosette diameter

54 mm

Rosette thickness

9.5 mm

Cam diameter

7.5 mm

Hole distance

38 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D7,5MM

ZEBRA
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
x 10 pcs