Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rosette fitting set A 105 with drilling jig

Rosette fitting set A 105 with drilling jig
DH-SET-A2-A105-KH-DRILL JIGS

Art.-no. 0688151905

EAN 4062856847150

-,--
price per selected packing unit
| Individual prices for customers after login
Rosette fitting set A 105 with drilling jig

Art.-no. 0688151905

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Punched-hole

KI oval

Fitting version

Handle/handle

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness

38-42 mm

Shape of door handle

GE (Frankfurt type)

Suitable for

Interior doors

Square size

8 mm

DIN direction

DIN R/L

EN standard

1906

Utilisation category

Class 3

Bearing Technology

Door handle, loose, Spring-mounted

Insertion depth

64 mm

Handle length

135 mm

Handle diameter

20 mm

Door handle mount diameter

15.9 mm

Handle height inc. rosette/ label

67.5 mm

Rosette diameter

54 mm

Rosette thickness

9.5 mm

Cam diameter

7.5 mm

Hole distance

38 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D7,5MM

Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
x 10 pcs
T-handle 2-component TX with side drive

SCRDRIV-HNDL-T-INTX-15X124

Featuring an asymmetric 2-component handle for better grip and perfect power transmission
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information