Rosette fitting set A 105 with cap lifter
Rosette fitting set A 105 with cap lifter
DH-SET-A2-A105-KH-ROS-LIFTER
Art.-no. 0688151915
EAN 4062856847143
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Punched-hole | KI oval |
Fitting version | Handle/handle |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness | 38-42 mm |
Shape of door handle | GE (Frankfurt type) |
Suitable for | Interior doors |
Square size | 8 mm |
DIN direction | DIN R/L |
EN standard | 1906 |
Utilisation category | Class 3 |
Bearing Technology | Door handle, loose, Spring-mounted |
Insertion depth | 64 mm |
Handle length | 135 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 67.5 mm |
Rosette diameter | 54 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
