Rosette Brass, MS 63 F 30, black oxide
Rosette brass black burnished, shape 4
ROS-BRS-(BRN)-BLACK-4125-4,8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rosettes are used as spacers for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.
Datasheets(X)
![]() | |
Internal diameter (d1) | 4.8 mm |
Outer diameter (d2) | 12.7 mm |
Height (h1) | 2.7 mm |
Material | Brass |
Surface | Burnished |