Roofing screw pias® A2 stainless steel, copper-plated
pias stainless steel A2 copper plated w. washer AW
SCR-DRLBIT-WSH15-A2-AW20-(C1)-4,5X25
ZEBRA PIAS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Self-drilling pias® drill tip
- Centre-punching, drilling, thread cutting and screwing in one step
- Low contact pressure
- Optimum drilling performance
- Reduced time and effort
ASSY screw with AW drive
Datasheets(X)
For screwing sheet aluminium up to 2 mm thick onto wood substructures
![]() | |
Nominal diameter (d) | 4.5 mm |
Washer diameter (ds) | 15 mm |
Length (l1) | 25 mm |
Thread length (b) | 15 mm |
Material | Stainless steel A2 |
Surface | Copper plated |
Material of washer | Stainless steel A2 |
Surface of the washer | Copper |
Material of sealing washer | EPDM |
Nominal diameter x length x screw thread length | 4.5 x 25 x 15 mm |
Internal drive | AW20 |