Roofing nail Steel, zinc-plated yellow (A2C) with smooth shank
Roofing nail steel zn ptd. yellow w. smooth shank
PIN-ROOFFELT-(SMOTH-SHFT)-(A2C)-3,0X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 10.9 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | With a smooth shank |
RoHS-compliant | No |
Datasheets (0)
Certificates/ Documents (0)