Roofing nail
Roofing felt nail steel hot dip galvanized
NL-RDMG-ROOFFELT-(HDG)-3,05X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nominal diameter (d1) | 3.05 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 10 mm |
Material | Steel |
Surface | Hot dip galvanized |
Design | Smooth |
Number per pallet | 288000 PCS |
Datasheets (0)
Certificates/ Documents (0)