Roofing nail
Roofing felt nail steel hot dip galvanized
NL-RDMG-ROOFFELT-(HDG)-3,05X19
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Nominal diameter (d1) | 3.05 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 10 mm |
Material | Steel |
Surface | Hot dip galvanized |
Design | Smooth |
Number per pallet | 288000 PCS |
Datasheets (0)
Certificates/ Documents (0)