Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Roofing hammer German design in accordance with DIN 7239 with nail groove

Roofing hammer German type DIN 7239
ROOFHAM-600G

Art.-no. 071573301

EAN 4011231747387

-,--
price per selected packing unit
| Individual prices for customers after login
Roofing hammer German design in accordance with DIN 7239 with nail groove

Art.-no. 071573301

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Black powder-coated hammer head

  • Die-forged and hardened hammer head

  • The crosswise ribbed striking surface prevents slipping when hammering.

  • Non-slip plastic handle for high operating safety

  • Firmly pressed-in, hardened steel tube handle for the highest loads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hammer weight

600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information