Roofer's brush
Roofer's brush
ROOFBRSH-ECO-TH1-SZ50
Art.-no. 0693041050
EAN 4065746572460
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hard-wearing bristles
- The specially developed, hard-wearing synthetic bristles are versatile
Comfortable to use
- The raw softwood handle feels comfortable as well as lightweight when held for longer thanks to its low weight
Datasheets(X)
Suitable for simple painting work, especially for the application of synthetic resins, liquid plastics and bitumen
Material of bristles | Synthetic |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Tinplate |
Length of bristles | 44 mm |
Width | 50 mm |
Thickness | 6 mm |