Roof underlay strip WÜTOP® Full Protection SK
Roof and window underlay WÜTOP Full Protection SK
ROOFSTR-WUETOP-FULL-PROT-SK-1,5X30M
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40383.jpg)
Register now and access more than 125,000 products
- For the temporary sealing of wooden constructions
- Vapour permeability means the membrane can remain in the structure permanently
- Durable, sturdy polypropylene fleece
- Safe application due to high temperature resistance up to 100°C and temporary coverage times of 4 weeks ideal for large-scale laying
- One-sided self-adhesive strip for quick and economical installation
- Good suitability for renovation buildings due to practical roller width or roller size
Datasheets(X)
Suitable for use on ceilings, walls and roofs
Full-surface attachment to components for transport or protection during construction.
Coating weight per m² | 230 g |
Length of roll | 30 m |
Roll width | 1.5 m |
Area | 45 m² |
Number of rolls per pallet | 20 PCS |
Material | Polypropylene fleece |
Min./max. temperature resistance | -40 to 100 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.07 m / in accordance with EN ISO 12572 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 150 N |
Resistance to tear propagation (transverse) | 150 N |
Longitudinal tensile force per 50 mm | 300 N |
Transverse tensile force per 50 mm | 190 N |
Suitable as preliminary roofing for slate | 4 Weeks |
Suitable for makeshift roofing/makeshift coverage | 4 Weeks |
Building material class | E - Normally inflammable |