Roof tile drill bit
MFD-S roof multi-purpose drill bit hexagon shank
DRL-GENPURP-ROOF-HEX-E-D6-L100-WL54MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely hard
Even the hardest roof tiles are unable to hold out due to the special carbide panel with special geometry
Extremely accurate drilling
Precision-ground spiral grooves
Standardised 1/4-inch hexagonal shank
- No slippage in the drill chuck
- Suitable for any bit holder
- Observe rotation speed (approx. 600-1000 rpm)
- Increase the contact pressure for very hard materials
- Not suitable for impact drilling
Datasheets(X)
Rotary drilling in roof tiles, Eternit, slate, ceramic, tiles, marble and granite. Specially designed for cordless drills.
Diameter (Ø) | 6 mm |
Length | 100 mm |
Working length | 54 mm |
Versatility (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 3 of 4 points |
Tool holding device | Hexagon |