Roof railing systems KURZ Without base strip
Roof railing system short without base strip
ROOFRLSYS-SHORT-W.FOOTER-G772
Art.-no. 0838906772
EAN 4062856739035
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing system can be folded
- Base strip mounting is easy to perform
- The total height at the highest point is 116 cm
- Post spacing up to 280 cm possible
- Support arm length of 75 cm
- KURZ system also available with plastic weights
- For parapet height from 15 cm (see installation instructions)
- Parapet-free mounting is possible and approved by adding additional ballast weights
- Edge protection systems STANDARD, KURZ and PLUS can be combined with each other
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with EN 13374 (2019) Class A+B
Datasheets(X)
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips). The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
Length | 300 cm |
Max. post distance | 280 cm |
Max. height adjustment | 3 cm |
Material | Aluminium / aluminium |
Width | 60 cm |
Overall height | 116 cm |
EN standard | 13374 |