Roof railing system, wall
Roof railing system wall
ROOFRLSYS-WALL-G778
Art.-no. 0838906778
EAN 4062856707966
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Adjustable post distance to the parapet 3.5 to 8 cm
- Wall closure with stainless steel wall holder possible (certified)
- Free wall closure without mounting fixings on the wall
- The hand and knee rail are positioned max. 10 cm from the wall (certified)
- Height of the railing depending on the parapet, height of the post, however, 109 cm
- Post spacing up to 280 cm possible
Includes fastening material
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with EN 13374 (2019) Class A+B
Datasheets(X)
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips). The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
Length | 300 cm |
Max. post distance | 280 cm |
Material | Aluminium / aluminium |
Width | 109 cm |
Overall height | 109 cm |
EN standard | 13374:2013 + A1:2018 |