Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Roof railing system trapezoid

Roof railing system trapezoid
EDGPROTSYS-TRAPEZOIDAL-400-G882

Art.-no. 0838906882

EAN 4065746588409

-,--
price per selected packing unit
| Individual prices for customers after login
Roof railing system trapezoid

Art.-no. 0838906882

-,--
price per selected packing unit
Quantity
PU
x 1 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy-to-install roof railing system TRAPEZ
  • Height adjustment up to 10 cm

  • Angle adjustment of 6°, 16° and 30°

  • The height of the railing depends on the parapet and the height of the base plate (20-40 cm), though the height of the post is 113 cm

  • Post spacing up to 2.8 m possible

  • Base strip mounting is easy to perform
Notice

Intended for temporary use. Additional freight costs due to bulk goods are incurred for shipping.

Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures

  • Elimination of the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips)

  • The guard rail is fixed to the trapezoidal sheet with at least 8 supplied rivets

Length

360 mm

Max. post distance

280 cm

Max. height adjustment

100 mm

Material

Aluminium / stainless steel A2

Width

360 mm

Overall height

1400 mm

EN standard

13374

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information