Roof railing system trapezoid
Roof railing system trapezoid
EDGPROTSYS-TRAPEZOIDAL-300-G879
Art.-no. 0838906879
EAN 4065746584821
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Height adjustment up to 10 cm
- Angle adjustment of 6°, 16° and 30°
- The height of the railing depends on the parapet and the height of the base plate (20-40 cm), though the height of the post is 113 cm
- Post spacing up to 2.8 m possible
- Base strip mounting is easy to perform
Intended for temporary use. Additional freight costs due to bulk goods are incurred for shipping.
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Datasheets(X)
- Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures
- Elimination of the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips)
- The guard rail is fixed to the trapezoidal sheet with at least 8 supplied rivets
Length | 360 mm |
Max. post distance | 250 cm |
Max. height adjustment | 100 mm |
Material | Aluminium / stainless steel A2 |
Width | 360 mm |
Overall height | 1300 mm |
EN standard | 13374 |