Roof fan made of plastic
Air vent
GASBTLHOLD-VEH-ROOFVENT-DL110
Art.-no. 096380 499
EAN 4061975598172
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The provisions for transporting gas bottles in enclosed vehicles according to DVS (German Welding Society) information leaflet 0211 and Health and Safety Directive 590 must be observed.
- There must be at least two outlet vents in the cargo space, one in the floor and one at ceiling level.
Datasheets(X)
For the cargo space to be well ventilated, the ventilation openings should be diagonally arranged where possible. There must be a free cross-section of at least 100 cm² around each ventilation opening. When driving with compressed gas cylinders, it must be ensured that the ventilation openings are unobstructed. The cargo space must be sealed off from the driver's cab.
Type description | DL110 |
Width | 115 mm |
Height | 70 mm |
Depth | 250 mm |
Product weight (per item) | 0.250 kg |
Material | ABS |
Colour | Black |