Rolling tool case
Rolling tool case, polypropylene service case
TLCASE-ROLLES-485X385X250MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tools stay in the holder pockets during transport
Thanks to rollers on the wide side.
Robust and shock-resistant at high and low temperatures
Impact-resistant case shells made from polypropylene plastic.
- Telescopic pull-out handle and an additional robust carrying handle
- Lockable cylinder locks (keyed alike)
- Metal hinges and top braces
- Two removable tool panels with pockets for tools
- Base shell with separators
- Can carry up to 35 kg
Case supplied without tools.
Datasheets(X)
![]() | |
Height (C) | 250 mm |
Width (A) | 485 mm |
Depth (B) | 385 mm |
Material | PP - Polypropylene |
Product weight (per item) | 6693 g |
Width x depth x height (internal dimension) | 460 x 345 x 210 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!