Roller plastic set
Roller plastic set
ROLL-PA-BLCK-D59
Art.-no. 4952500042
EAN 4056807474212
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width (N) | 10 mm |
Material of roller | Polyamide, fibreglass-reinforced |
Colour | Black |
Roll width (b2) | 30 mm |
Internal diameter (d2) | 48.4 mm |
Roll diameter (d3) | 58 mm |
Nominal diameter (d4) | 8 mm |
Bush width (d5) | 21.8 mm |
RoHS-compliant | Yes |
