Roller partial extension
Roller partial extension
GUID-SP-ECO-30KG-R9010-NL300MM
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Parallel self-closing from 60 mm
Drawer closes safely
Edge clearance
Drawer rails are in precise alignment with the base
Clearance of screw heads within the cabinet rail
Rollers run safely
Double stopper
Stops safely when opened
Load-bearing capacity represents a testing load in accordance with DIN 68858 at a nominal length of 500 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Nominal length | 300 mm |
Colour | Pure white RAL 9010 |
Load capacity | 30 kg |
Opening/closing system | From 60 mm parallel self-close |
Material | Steel |
Design | Loose |
Minimum installation depth | 300 mm |
Extension loss in locked state | 73 mm |
Extension loss | 90 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!