Roller full extension
Roller full extension
GUID-FP-50KG-R9001-NL350MM
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-closing
- Extra safety catch
- The positions of the holes on the full extension are identical to those on the partial extensions
The specified load-bearing capacity represents a testing load (total weight) in accordance with DIN 68858 at a nominal length of 500 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Nominal length | 350 mm |
Colour | Cream RAL 9001 |
Load capacity | 50 kg |
Opening/closing system | From 50 mm self-close |
Material | Steel |
Surface | Zinc plated |
Design | Packed in pairs |
Minimum installation depth | 350 mm |