Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Roller full extension

Roller full extension
GUID-FP-50KG-R9001-NL250MM
GRASS

Art.-no. F080074519
EAN 4048539407378

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Overlying installation
  • Self-closing

  • Extra safety catch

  • The positions of the holes on the full extension are identical to those on the partial extensions

The specified load-bearing capacity represents a testing load (total weight) in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

250 mm

Colour

Cream RAL 9001

Load capacity

50 kg

Opening/closing system

From 50 mm self-close

Material

Steel

Surface

Zinc plated

Design

Packed in pairs

Minimum installation depth

250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information